Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Liner Quick

4.80 (5)
Caution
Do not inhale powder chalk., Do not inhale powder chalk.
Purpose
Chalk line work with chalk., Chalk line work with chalk.
Material (thread)
Nylon
Thread Length (m)
30
Tank Capacity (mL)
100
Body Weight (g)
155
Material (Body)
ABS plastic, elastomer
Accessories
Through stainless steel hook, thread rod, thread three times (1.0mm thickness)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-V3 60840875 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used in the operation
4
From Japan
On 2017-10-17 09:11:56
It is very good that the part to be hooked can be fixed to the main body. The condition of powder is also good and very useful. But I want you to issue one size smaller type as well. It is a bit of a decade to put it in the waist bag.
This review is about item#60840875.
Center-line on the stage, Parallelism of baseboards, right-angle drawing
5
From Japan
On 2017-10-04 15:31:01
The line can be clearly drawn and the length is exactly right for a wide stage Speaking of greed, I am grateful if it can be done with Calc (the floor of the stage is a plate)
This review is about item#60840875.
Interior fixture inventory marking
5
From Japan
On 2016-06-07 21:39:29
It is goods of a famous manufacturer and it is expectation
This review is about item#60840875.
Core removal
5
From Japan
On 2016-03-24 16:17:38
Purchased to give out the core without core, because it is a famous brand can be used with confidence. It's easy to use
This review is about item#60840875.
For roofing material mounting
5
From Japan
On 2016-02-02 17:57:54
Choke ride well Roofing material Steel bamboo shirt etc. Line-up becomes a very beautiful finish, winding is quick and easy to use. I would like the body color to be devised to be something other than black, such as red white yellow yellow or blue, which knows the choke color.
This review is about item#60840875.

Related Products