Buy more than* S$200* and get FREE SHIPPING

Plummet Magnet

5.00 (3)
Caution
This product contains magnet. Do not use near devices weak against magnet., This product contains magnet. Do not use near devices weak against magnet.
Purpose
Base line for LGS and steel framework., Base line for LGS and steel framework.
Yarn thickness (mm)
0.6
Material (thread)
Nylon
Thread Length (m)
30
Body Weight (g)
150
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-MM 60840884 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Panel mounting
5
From Japan
On 2017-08-29 17:12:45
To get out of the street, I used the clamps as usual to stretch the thread Because this product is a magnet Work efficiency is up, it's easier than anything else www It is easy to cut because the thread is slightly thin.
This review is about item#60840884.
Steel relation
5
From Japan
On 2015-11-26 22:04:44
I often use it in relation to steel frames. Magnet also strongly sticks more than imagined. I can not take it even if I stretch it strongly. Since the scale is also attached, it is adjusted to the size you like without using scales. This time we purchased two items. Just because the thread is thin it is impossible to cut off immediately! I tried to change it to a thick one, but because the thread hole was small it was useless! I'd like you to put out a thick thread. But I will buy it in the future.
Assembling at the steel construction site
5
From Japan
On 2014-10-17 13:32:21
I always used a vise to hold a water yarn but using this device can be installed with magnets will prevent waste of threads and one touch is very handy.
This review is about item#60840884.

Related Products