Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plumb Bob G3-300

4.67 (3)
Caution
To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves., To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves.
Purpose
Construction plumb holder and plumb bob., Construction plumb holder and plumb bob.
Compatible Plumb Mass(g)
100 to 400
Thread Length (m)
3
Body Weight (g)
427
Material
(Case) ABS resin, elastomer resin, (Plumb) Steel
Specification
Automatic winder. Plumb bob 300g
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCG3-300WQB 60840902 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Built-in form
5
From Japan
On 2017-02-13 00:19:04
Used to see the "tachi" of the formwork, the body is small so the area of ​​the magnet is small, it is easy to fall off with a little vibration, but you can use it without problems
This review is about item#60840902.
Used at remodeling site
5
From Japan
On 2015-10-15 09:23:53
I used other products, but I purchased it for a replacement. We are very satisfied with Tajima's products, no matter which one you use.
This review is about item#60840902.
Used for vertical posting of pillars when deck is expanded
4
From Japan
On 2015-07-16 23:53:09
Overall usage is almost satisfied overall. The part of the needle is still satisfactory if it is built a little more firmly. Although it is hope, I think that it is more convenient because the vertical of the main body can be easily checked if the level part is attached to the main body part.
This review is about item#60840902.

Related Products