Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plumb Bob G6-1600W

Caution
To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves., To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves.
Purpose
Construction plumb bob holder, Construction plumb bob holder
Compatible Plumb Mass(g)
100 to 1000
Thread Length (m)
16
Material (case)
ABS resin, elastomer resin
Body Weight (g)
500
Accessories
Adjuster, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCG3-HM1600W 60840954 90.99 SGD
In stock
ADD TO CART

Related Products