Buy more than* S$200* and get FREE SHIPPING

Plummet String 450

Caution
To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves., To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves.
Purpose
Construction plumb bob holder, Construction plumb bob holder
Yarn thickness (mm)
1.2
Material (thread)
Nylon
Compatible Plumb Mass(g)
100 to 700
Thread Length (m)
4.5
Material (case)
ABS resin
Body Weight (g)
167
Specification
Automatic winder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-MG450 60840963 28.99 SGD
In stock
ADD TO CART

Related Products