Buy more than* S$200* and get FREE SHIPPING

Plumb Bob

5.00 (4)
Caution
For your safety, wear hard hat and safety gloves., For your safety, wear hard hat and safety gloves.
Purpose
Construction plumb bob., Construction plumb bob.
Material (Body)
Steel
Specification
With 3m yarn
...see all>
Product Options
ADD TO CART
Dimension (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65xphi29 100 1PC 1 P-SF100 60840972 9.99 SGD
In stock
90xphi33 200 1PC 1 P-SF200 60840997 13.99 SGD
In stock
85xphi29 150 1PC 1 P-SF150 60840981 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-08-19 08:30:59
Although it is small thing, weight is not too heavy, it is easy to use.
This review is about item#60840972.
Dimension when threaded pipe
5
From Japan
On 2015-03-29 21:06:44
The position winder with magnets we used had a heavy downward swing (400 g) We replaced this 100 g light weight. I wonder if this measurement is about 2 meters long, is it OK?
This review is about item#60840972.
Lighting fixture
5
From Japan
On 2015-02-08 13:08:03
The mounting position determination is simple and satisfying.
This review is about item#60840997.
The mounting position of the lighting fixture
5
From Japan
On 2015-02-06 14:43:38
It is quite useful.
This review is about item#60840997.

Related Products