Buy more than* S$200* and get FREE SHIPPING

Plumb Bob G3-450

5.00 (2)
Caution
To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves., To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat and work gloves.
Purpose
Construction plumb holder and plumb bob., Construction plumb holder and plumb bob.
Compatible Plumb Mass(g)
100 to 1000
Thread Length (m)
4.5
Body Weight (g)
658
Material
(Case) ABS resin, elastomer resin, (Plumb) Steel
Specification
Automatic winder. Plumb bob 400g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCG3-B400 60841051 51.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Out vertical
5
From Japan
On 2016-06-05 18:02:42
Easy-to-use, easy-to-use but more convenient if possible storage carried in aroused the weight on the body
This review is about item#60841051.
It has a sash shop
5
From Japan
On 2015-03-22 19:53:59
You come in handy easy-to-use may be the weight of the weight
This review is about item#60841051.

Related Products