Buy more than* S$200* and get FREE SHIPPING

Plumb Bob

5.00 (1)
Caution
* If concrete pin comes out when leveling, the needle of concrete pin might come flying and it causes injuries. Concrete pin should be stabbed firmly so as not to come out., * If concrete pin comes out when leveling, the needle of concrete pin might come flying and it causes injuries. Concrete pin should be stabbed firmly so as not to come out.
Purpose
Concrete pin for chalk line reel, Concrete pin for chalk line reel
Materials (needles)
Iron
Body Weight (g)
2 (one)
Material (Body)
ABS resin
Compatible
Direct ink pot mobile 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 DS-SUMM4-KAL 60841067 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work at a wooden construction site
5
From Japan
On 2015-12-26 05:49:26
It is best that the needle is easy to pierce. There is no other. I would like you to improve other inkmakers, thread windings etc.
This review is about item#60841067.

Related Products