Buy more than* S$200* and get FREE SHIPPING

Ink Pod Cap

5.00 (2)
Purpose
Cap for chalk line reel, Cap for chalk line reel
Body Weight (g)
15
Material
ABS resin, stainless steel
Compatible
Perfect music pot B
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RAKB-FUTA 60841374 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Disposition of foundation work
5
From Japan
On 2017-09-26 22:43:08
The jar was easy to use and used for many years, but the problem was this lid. The part that presses the ink cotton is fragile and was used while struggling, but it is helpful to buy a lid with parts. Not only a lid but also a thread and a stick are attached. It will be appreciated if you supply parts as a consumable item from now on.
This review is about item#60841374.
Inking out
5
From Japan
On 2015-03-24 15:28:25
Always replacing every time the lid is broken, thanks to this product, the frequency of replacement is reduced considerably and it is saved.
This review is about item#60841374.

Related Products