Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver Cutter L501

Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects
Compatible Replacement Blade
L-type blade (CBL over SK10, CBL over SG10, CB over 50D)
Materials (Blade)
SK120
Blade Thickness (mm)
0.5
Blade Width (mm)
18
Body Weight (g)
100
Material (Body)
ABS resin
Overall Length (mm)
187
Material
(Blade holder) stainless steel
Specification
Screw lock type, with safety rope mounting ring, black blade equipped as standard, Screw lock type, with safety rope mounting ring, black blade equipped as standard
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
French Blue 1PCC 1 DCL501FBCL 60841505 10.99 SGD
In stock
Violet Blue 1PCC 1 DCL501VBCL 60841514 6.99 SGD
Shipped after 2018-06-26
Gloss Black 1PCC 1 DCL501GBCL 60841541 10.99 SGD
In stock
Daytona Green 1PCC 1 DCL501DGCL 60841496 10.99 SGD
In stock
King Purple 1PCC 1 DCL501KPCL 60841523 11.99 SGD
In stock
Grand Prix White 1PCC 1 DCL501GWCL 60841532 11.99 SGD
In stock
Asian apricot 1PCC 1 DCL501AACL 60841471 11.99 SGD
In stock
Plum Red 1PCC 1 DCL501PRCL 60841462 10.99 SGD
In stock
Aurora yellow 1PCC 1 DCL501AYCL 60841487 10.99 SGD
In stock
ADD TO CART

Related Products