Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TAJIMA SD Socket

4.40 (5)
Caution
Electrical conductivity in this product. Note electric shock., Electrical conductivity in this product. Note electric shock.
Purpose
Impact Driver Socket, Impact Driver Socket
Axis (mm)
6.35
Type
Hexagon
Material (Body)
Chrome vanadium steel
...see all>
Product Options
ADD TO CART
Depth (mm) Body Weight (g) Opposite Side Dimension(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Body Weight (g) Opposite Side Dimension(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 48 12 61 1PC 1 TSK-SD12S-6K 60841645 6.99 SGD
In stock
33 102 24 76 1PC 1 TSK-SD24S-6K 60841706 12.99 SGD
In stock
31 87 21 74 1PC 1 TSK-SD21S-6K 60841697 7.99 SGD
In stock
- 22 5.5 53 1PC 1 TSK-SD55S-6K 60841602 5.99 SGD
In stock
13 25 7 55 1PC 1 TSK-SD7S-6K 60841611 5.99 SGD
In stock
21 54 13 64 1PC 1 TSK-SD13S-6K 60841654 6.99 SGD
In stock
29 78 19 72 1PC 1 TSK-SD19S-6K 60841681 7.99 SGD
In stock
15 28 8 57 1PC 1 TSK-SD8S-6K 60841627 5.99 SGD
In stock
27 74 17 70 1PC 1 TSK-SD17S-6K 60841672 7.99 SGD
In stock
16 40 10 59 1PC 1 TSK-SD10S-6K 60841636 6.99 SGD
In stock
24 63 14 67 1PC 1 TSK-SD14S-6K 60841663 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
5
From Japan
On 2017-04-29 15:28:12
I used it attached to impact, but it is easy to use because it is short. It is used exclusively for detaching bolts and nuts. I'm satisfied with increased efficiency.
This review is about item#60841636.
Construction and maintenance of shutters
4
From Japan
On 2016-12-11 15:31:35
There is no problem with both quality and price, but we ask how to identify the size at a glance
This review is about item#60841645.
Normal use
3
From Japan
On 2016-04-11 18:07:04
There is no problem in particular
This review is about item#60841636.
Screwdriver with impact wrench
5
From Japan
On 2015-10-09 17:13:15
It is very good.
This review is about item#60841681.
Assembly of fences etc.
5
From Japan
On 2015-09-02 18:57:21
It can be cheap
This review is about item#60841611.

Related Products