Buy more than* S$200* and get FREE SHIPPING

TAJIMA SD Socket

3.00 (4)
Caution
Electrical conductivity in this product. Note electric shock.
Purpose
Impact Driver Socket
Axis (mm)
6.35
Type
Hexagon
Material (Body)
Chrome vanadium steel
...see all
Product Options
ADD TO CART
Depth (mm) Body Weight (g) Opposite Side Dimension(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Body Weight (g) Opposite Side Dimension(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 174 22 145 1PC 1 TSK-SD22L-6K 60841785 23.08 SGD
In stock
102 150 21 145 1PC 1 TSK-SD21L-6K 60841776 19.06 SGD
In stock
102 146 19 145 1PC 1 TSK-SD19L-6K 60841767 17.33 SGD
In stock
102 137 17 145 1PC 1 TSK-SD17L-6K 60841751 15.24 SGD
In stock
100 135 14 145 1PC 1 TSK-SD14L-6K 60841742 14.75 SGD
In stock
102 184 24 145 1PC 1 TSK-SD24L-6K 60841794 24.03 SGD
In stock
90 103 12 133 1PC 1 TSK-SD12L-6K 60841724 13.61 SGD
In stock
85 89 10 128 1PC 1 TSK-SD10L-6K 60841715 13.13 SGD
In stock
95 119 13 138 1PC 1 TSK-SD13L-6K 60841733 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Storeroom assembly
3
From Japan
On 2016-12-13 18:23:24
Since it survives cheap. Also we want to at any time carrying throughout other things.
This review is about item#60841715.
Removal of the nut
1
From Japan
On 2015-12-08 20:22:01
Because it is not written by the size difference with other products at the time of order, I bought that it would be similar size as the others, but not turning the narrow space of a screw in the wall thickness. There is no problem if you are not used in a narrow place, but did not buy, if there is one dimension is described as the wall thickness in the item description. Because the mail order is also not look at the actual mono risk, purchase goods has become unnecessary, since it could not be used. Re-buy as soon as possible thin-walled products.
This review is about item#60841715.
Tightening of the torsion bar
3
From Japan
On 2015-02-05 15:58:36
But it had the cushion material is entered when opening the cardboard, which has sent in, rubbing that the play and the rumbling in towards the bottom of the box it was purchased separately, a small crack was on a lot. Use etc. I good scratches that increase is within that, it was something unpleasant scratches ones want to see used from before using. We would like you to consider the more packing. It is there because he was cheap to buy does not say anything, but ....
This review is about item#60841751.
Cradle mounting of sunlight
5
From Japan
On 2014-10-13 08:06:06
There is a bolt in a special groove, so it was not possible to tighten it's normal socket, was very helpful.
This review is about item#60841733.

Related Products