Buy more than* S$200* and get FREE SHIPPING

TAJIMA Socket Adapter

5.00 (8)
Caution
Electrical conductivity in this product. Note electric shock.
Purpose
Impact Driver Socket
Axis (mm)
6.35
Material (Body)
Chrome vanadium steel
...see all
Product Options
ADD TO CART
Body Weight (g) Plug-in Angle (mm [inch]) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Plug-in Angle (mm [inch]) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53 9.5[3/8] 3 minutes (3/8 ") 1PC 1 TSK-A3 60841837 7.74 SGD
In stock
65 12.7[1/2] 4 minutes (½ ") 1PC 1 TSK-A4 60841846 7.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Tire replacement, foundation Z bracket tighten
5
From Japan
On 2016-08-29 18:39:28
It is a convenient dish looks like Allen wrench bit set of on-hand inventory can be used.
This review is about item#60841846.
Product itself
5
From Japan
On 2016-06-09 18:26:35
Variation of usage has been increased.
This review is about item#60841837.
Together with the impact
5
From Japan
On 2015-09-20 07:35:38
So far no complaints.
This review is about item#60841837.
Large Machine Tooling
5
From Japan
On 2015-09-02 18:58:25
Inexpensive
This review is about item#60841846.
Hand Tools (wrench set, etc.) as an electric tool mounting parts of
5
From Japan
On 2015-02-28 06:53:45
For mounting, it can be installed smoothly. It requires a considerable force with respect to removal. I think better than easy to take, but I think you get used to the one you are using. It is a commodity itself satisfied. If you do not even fold axis, I think that it is part longevity.
This review is about item#60841837.
As an electric tool mounting parts of hand tools (wrench set)
5
From Japan
On 2015-02-28 06:51:46
For mounting, it can be installed smoothly. It requires a considerable force with respect to removal. I think better than easy to take, but I think you get used to the one you are using. It is a commodity itself satisfied. If you do not even fold axis, I think that it is part longevity.
This review is about item#60841846.
Remove the claws of the tractor
5
From Japan
On 2014-09-21 22:58:09
Since the short length entered between the nail and nail, it was good to be faster than the wrench
This review is about item#60841846.
Maintenance work
5
From Japan
On 2014-07-22 09:50:20
Is the price with satisfaction
This review is about item#60841846.

Related Products