Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TAJIMA Socket Adapter

4.71 (7)
Caution
Electrical conductivity in this product. Note electric shock., Electrical conductivity in this product. Note electric shock.
Purpose
Impact Driver Socket, Impact Driver Socket
Bending Angle
Up to 10degree
Axis (mm)
6.35
Material (Body)
Chrome vanadium steel
...see all>
Product Options
ADD TO CART
Body Weight (g) Plug-in Angle (mm [inch]) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Plug-in Angle (mm [inch]) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 12.7[1/2] 4 minutes (½ ") 1PC 1 TSK-A4F 60841864 8.99 SGD
Shipped after 2018-06-25
53 9.5[3/8] 3 minutes (3/8 ") 1PC 1 TSK-A3F 60841855 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-08-21 17:21:22
The axis is stronger than the thing of other manufacturers, using with the impact of 18V for one day I am tightening about 1000 bolts, but I am satisfied with difficulty breaking.
This review is about item#60841855.
Bolt tightening operation
4
From Japan
On 2017-02-03 15:40:03
18v also has durability, I want a discount when ordering large quantities.
This review is about item#60841864.
When furniture construction work
4
From Japan
On 2016-06-20 19:07:08
I bought a color favorite. It is good to purchase as there are sizes.
This review is about item#60841864.
Maintenance of agricultural machinery such as tractor
5
From Japan
On 2015-12-08 15:04:18
I use something with a low profile for the socket to be installed, but if the total length when attaching the socket is shorter it is better to use it. I think whether the length of the adapter can be shortened to the limit.
This review is about item#60841855.
Tighten · loosen
5
From Japan
On 2014-09-20 17:59:05
The price is also cheap and I am satisfied with this. The others are expensive. I will continue to purchase if I lose it.
This review is about item#60841855.
For bolting machine
5
From Japan
On 2014-08-12 23:42:45
It is not a thing to break and it is good because it is cheap. Will it break, then I can not buy it.
Tightening work
5
From Japan
On 2014-07-22 09:51:24
Satisfied
This review is about item#60841864.

Related Products