Buy more than* S$200* and get FREE SHIPPING

TAJIMA Socket Adapter

4.50 (4)
Caution
Electrical conductivity in this product. Note electric shock.
Purpose
Impact Driver Socket
Bending Angle
Up to 30degree
Axis (mm)
6.35
Material (Body)
Chrome vanadium steel
...see all
Product Options
ADD TO CART
Body Weight (g) Plug-in Angle (mm [inch]) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Plug-in Angle (mm [inch]) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 9.5[3/8] 3 minutes (3/8 ") 1PC 1 TSK-A3U 60841873 17.84 SGD
Shipped after 2017-01-26
101 12.7[1/2] 4 minutes (½ ") 1PC 1 TSK-A4U 60841882 17.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Tightening flange
5
From Japan
On 2015-10-18 09:46:16
Strength can also have confidence.
This review is about item#60841882.
Constriction
4
From Japan
On 2015-10-06 19:48:23
long lasting
This review is about item#60841882.
Remove the nails of the tractor
5
From Japan
On 2014-09-21 22:59:56
Where is narrow between the nail and nail, it can be useful.
This review is about item#60841882.
bolt. Use the nut to tighten
4
From Japan
On 2014-09-19 12:59:03
Compared with other manufacturers, but the price is cheap, or out stop pins, fragile thing drawback
This review is about item#60841882.

Related Products