Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutter Guide PRO

4.67 (3)
Caution
Never let your hand and fingers out of guard, or you may get serious damage., Never let your hand and fingers out of guard, or you may get serious damage.
Purpose
For cutting guide., For cutting guide.
Height (mm)
Guard / 25
Material
(Body) aluminum, (cut guide surface) stainless steel, (non-slip) rubber
...see all>
Product Options
ADD TO CART
Body Weight (g) Dimension (Length L x Width W x Thickness) (mm) Measuring Range (mm) Straightness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Dimension (Length L x Width W x Thickness) (mm) Measuring Range (mm) Straightness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 720x60x25 700 0.32 below 1PC 1 CTG-SP700 60842135 41.99 SGD
In stock
1150 1920x60x25 1900 0.5 or less 1PC 1 CTG-SP1900 60842162 119.99 SGD
In stock
750 1220x60x25 1200 0.4 or less 1PC 1 CTG-SP1200M 60842153 59.99 SGD
In stock
750 1220x60x25 1200 0.4 or less 1PC 1 CTG-SP1200 60842144 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I am using it to cut plasterboard
5
From Japan
On 2017-12-07 01:52:43
Thank you for a good product. I will buy it again
This review is about item#60842153.
Used when cutting paper or cloth
5
From Japan
On 2015-11-30 16:47:29
In the ruler which was weak in force and sweet restraint, I was in trouble because it got displaced immediately, but thickness and a little weight could be used just right. Especially when cutting cloth, cloth will not be misaligned, it is very handy. The application may not be true, but I think I found a good one.
This review is about item#60842135.
Cut the floor sheet
4
From Japan
On 2015-08-26 00:42:48
I did not expect, so I am using it normally. I purchased it by trusting the Tajima brand. I prefer it because it was cheaper than purchasing at a home center.
This review is about item#60842144.

Related Products