Buy more than* S$200* and get FREE SHIPPING

Cutter Guide SD

4.25 (4)
Caution
Never let your hand and fingers out of guard, or you may get serious damage., Never let your hand and fingers out of guard, or you may get serious damage.
Purpose
For cutting guide., For cutting guide.
...see all>
Product Options
ADD TO CART
Straightness (mm) Length Tolerance (mm) Body Weight (g) Dimension (Length L x Width W x Thickness) (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straightness (mm) Length Tolerance (mm) Body Weight (g) Dimension (Length L x Width W x Thickness) (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 or less +/-0.28 125 610x35x5 600 1PC 1 CTG-SD600 60842205 10.99 SGD
In stock
0.45 or less +/-0.25 95 460x35x5 450 1PC 1 CTG-SD450 60842196 8.99 SGD
In stock
1 or less +/-0.40 210 1010x35x5 1000 1PC 1 CTG-SD1000 60842214 16.99 SGD
In stock
0.3 or less +/-0.20 65 310x35x5 300 1PC 1 CTG-SD300 60842187 5.99 SGD
In stock
- +/-0.18 45 215x35x5 200 1PC 1 CTG-SD200 60842171 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-03 17:56:40
There is a slip on the back, which is useful. It is a good item.
This review is about item#60842187.
Drawing drawing drawing cut paper
2
From Japan
On 2017-06-03 11:03:24
It's nice to see the memory in mud paint, but for some reason the part of the scale has been chamfered, so it can not be measured accurately.
This review is about item#60842171.
Sheet cut
5
From Japan
On 2017-05-01 14:38:43
Since it is the use of a single time, I made it the cheapest. It has played a sufficient role.
This review is about item#60842214.
CUTTING SHEET AND CUT OF INKJET MEDIA
5
From Japan
On 2015-05-29 14:52:43
Because it is made of aluminum, it is light and has anti-slip on the back so it is hard to slip on the seat, the power to hold down the ruler is low, and it is hard to get tired even for long working hours. Size lineup is abundant and can be used properly according to the work application. I have all sizes of 600 mm or less.
This review is about item#60842171.

Related Products