Buy more than* S$200* and get FREE SHIPPING

Adapter Attachment TA360

1.00 (1)
Caution
Not for Tajima Laser ink detector tripod (5/8 inch csrew)., Not for Tajima Laser ink detector tripod (5/8 inch csrew).
Purpose
Laica laser distance meter adapter, Laica laser distance meter adapter
Swing Angle (Degree)
57/59 under top
Screw Diameter (inch)
41643
Body Weight (g)
About460
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DISTO-TA360 60842232 319.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Roof dimension measurement
1
From Japan
On 2013-11-09 23:42:57
Since the operation lever and the support pillar can not be directed upward only up to about 64 degrees due to interference, it is impossible to perform a trapezoidal measurement requiring 90 degrees upward measurement. (It is necessary to improve the position of the operation lever mounting hole)
This review is about item#60842232.

Related Products