Buy more than* S$200* and get FREE SHIPPING

Tajima Safety Belt G Reel L2 One Touch Belt Set

Caution
Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
Reel type safety belt
Mounting Space (cm)
22
Material (lanyards)
High-strength polyester fiber filled
Lanyards (length) (mm)
1400
Materials (hook)
Steel
Material (belt)
Nylon
Buckle
Cast aluminum one-touch buckle
Belt Width W x Length l (mm)
50x1250
Belt Color
Black
Body Weight (g)
1495
Specification
Shock absorber external
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GRL2-WB 60842293 189.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products