Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Lanyards (length) (mm) TRUSCO Part Number Hook Belt Width W x Length l (mm) Mounting Space (cm) Belt Color Body Belt Length (mm) Functions Trunk Belt Width (mm) Purpose Compatible Hook Material (lanyards) Lanyards (permissible length) (mm) Materials (hook) Material (belt) Body Weight (g) Buckle Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Lanyards (length) (mm) TRUSCO Part Number Hook Belt Width W x Length l (mm) Mounting Space (cm) Belt Color Body Belt Length (mm) Functions Trunk Belt Width (mm) Purpose Compatible Hook Material (lanyards) Lanyards (permissible length) (mm) Materials (hook) Material (belt) Body Weight (g) Buckle Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1500 - - 50x1250 10 Black - - - Reel type safety belt - High-strength polyester fiber filled - Steel Nylon 1380 Steel one finger buckle Built-in shock absorber 1PC 1 TR150L2-SB 60842336 159.99 SGD
In stock
- 1500 - - - 10 - - - - Reel type safety belt - High-strength polyester fiber filled - Steel - 1020 - Built-in shock absorber 1PC 1 TR150L1 60842302 98.99 SGD
In stock
- 1500 - - - 10 - - - - Reel type safety belt - High-strength polyester fiber filled - Hard hardening steel gate - 1100 - Built-in shock absorber 1PC 1 TR150L2 60842311 129.99 SGD
In stock
- 1500 - - 50x1250 10 Black - - - Reel type safety belt - High-strength polyester fiber filled - Steel Nylon 1475 Cast aluminum one-touch buckle Built-in shock absorber 1PC 1 TR150L2-WB 60842345 169.99 SGD
In stock
1300 - 447-6964 - - 10 - 1250 - 50 - - - 1500 - - - - - 1pc 1 TR150L1-SB 60842327 129.99 SGD
In stock
1054 - 753-7981 - - 10 - - - - - TA-FH - 1500 - - - - - 1pc 1 TR150L6 07323268 159.99 SGD
In stock
995 1500 - Forged aluminum hook (with retuner) - - - - - - - - - - - - - - - 1PC 1 TA-L3TR150C 36815904 129.99 SGD
In stock
1017 1500 - Steel hook (no returner) - - - - - - - - - - - - - - - 1PC 1 TA-L1TR150S 36815913 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2018-04-15 19:00:08
It is heavy. . Those who care about weight are better safe to see off the purchase. As long as it has not fallen from the altitude, it is not that much.
This review is about item#60842311.
Machine maintenance
5
From Japan
On 2018-01-23 16:51:33
Even in narrow places, it is safe as it will not get caught.
This review is about item#60842302.
High-level piping work
3
From Japan
On 2016-10-27 18:22:59
It was easier to handle if the spring is stronger a little more
This review is about item#36815913.
Interior
5
From Japan
On 2014-02-17 14:07:25
Since the safety belt which I used to date with the product I had been concerned about for a while has deteriorated, I bought it unexpectedly. I am satisfied from the result. Previously used was a type that was not a one touch type and the type was a pimp with Dalang. This type is easier to remove than anything else. And it is easy to work because it is not bulky even in narrow places. The rest looks cool. I think that I can not return to the safety belt of the former type anymore.
This review is about item#60842345.
Aerial work
5
From Japan
On 2014-02-12 15:08:45
First of all, it's light and I am not tired.
This review is about item#60842345.
Site work
4
From Japan
On 2013-12-17 20:41:00
Making is solid and very good
This review is about item#60842345.
Aerial work
3
From Japan
On 2012-03-07 21:25:11
I feel a sense of crampedness than the one I used to ever when passing through a narrow and narrow place, as it was made with the shock absorber.
This review is about item#36815904.

Related Products