Buy more than* S$200* and get FREE SHIPPING

Tajima Safety Belt TR150 L2

Caution
Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
Reel type safety belt
Mounting Space (cm)
10
Material (lanyards)
High-strength polyester fiber filled
Lanyards (length) (mm)
1500
Materials (hook)
Hard hardening steel gate
Body Weight (g)
1100
Specification
Built-in shock absorber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR150L2 60842311 129.90 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products