NoteBuy more than* S$200* and get FREE SHIPPING

Tajima Safety Belt TR150 L2 One Touch Belt Set

Caution
Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
Reel type safety belt
Mounting Space (cm)
10
Material (lanyards)
High-strength polyester fiber filled
Lanyards (length) (mm)
1500
Materials (hook)
Steel
Material (belt)
Nylon
Buckle
Cast aluminum one-touch buckle
Belt Width W x Length l (mm)
50x1250
Belt Color
Black
Body Weight (g)
1475
Specification
Built-in shock absorber
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR150L2-WB 60842345 189.90 SGD
In stock

Related Products