Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Line Reel

4.00 (2)
Caution
If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly., If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly.
Purpose
Chalk line work with ink., Chalk line work with ink.
Material (thread)
Nylon
Thread Automatic Rolling-up Length (m)
8
Thread Length (m)
20
Body Weight (g)
135
Material (Body)
ABS resin
Specification
Needle automatic retraction safety mechanism CALCO. Fine yarn for PERFECT CHALK LINE REEL(thickness 0.6mm)
...see all>
Product Options
ADD TO CART
Tank Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tank Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 15 Red 1PC 1 LL-SUMV8N-R 60842555 20.99 SGD
In stock
Max15 White 1PC 1 LL-SUMV8N-W 60842564 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is a construction carpenter. It is a specification for the work work in the house.
5
From Japan
On 2017-10-16 21:47:08
I purchased it a bit cheaper than the home center because I bought it three months ago at the home center because I broke because I broke it so I thought it was not bought, thank you very much because I could coupon with Monatarou.
This review is about item#60842555.
Top end, position etc. after surveying
3
From Japan
On 2016-10-03 07:39:29
The thread was tangled inside the product immediately after purchase and failed. I purchased again with ease of use.
This review is about item#60842555.

Related Products