Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Cutting Shears

3.50 (2)
Caution
Electrically conductive product. Wear protective glasses and work gloves for your safety., This product is having electrical conductivity, so please be careful of electric shocks. For safety protection, wear protective glasses and work gloves., Electrically conductive product. Wear protective glasses and work gloves for your safety., Electrically conductive product. Wear protective glasses and work gloves for your safety., This product is having electrical conductivity, so please be careful of electric shocks. For safety protection, wear protective glasses and work gloves., Electrically conductive product. Wear protective glasses and work gloves for your safety.
Purpose
To cut cable and M bar, Cutting cable, M-Bar, To cut cable and M bar, To cut cable and M bar, Cutting cable, M-Bar, To cut cable and M bar
Cutting Capacity (phi mm) VCT line
3.5x3 core, 3.5x3 core
Cutting Ability (mm) VA VVF Cable (3-core)
2, 2
Cutting Ability (phimm) soft wire
1.0 thickness below, Thickness of less than 1.0
Cutting Ability (mm) Steel Plate
(Soft iron) 0.5 thick or less, (Soft iron) and thickness of less than 0.5
Material (Grip)
Elastomer resin, Elastomer resin
Surface Processing
(Blade) hard chrome plating, (Blade) hard chrome plating process
Body Weight (g)
128, 128
Material (Body)
steel, Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-BB50 60842616 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air conditioning work
3
From Japan
On 2018-04-30 15:18:34
It is easy to use as it curves a little. I wish it had a bit more sharpness.
This review is about item#60842616.
Hardware processing in electric construction
4
From Japan
On 2014-08-09 22:57:31
It is light and inexpensive, it is very good. I think that it will be more useful if it cuts down to a lightweight channel.
This review is about item#60842616.

Related Products