Buy more than* S$200* and get FREE SHIPPING

Cable Stripper

4.50 (2)
Purpose
Coating removal of CV and CVT cable., Peeling off coating of CV, CVT cable, Coating removal of CV and CVT cable., Coating removal of CV and CVT cable., Peeling off coating of CV, CVT cable, Coating removal of CV and CVT cable.
Weight (g)
163, 163
Material
(Blade) high carbon cutlery tool steel / hard chrome plating process. (Grip) elastomer resin, (Blade) high carbon tool steel cutlery / hard chrome plating process " (grip) elastomer resin "
Type
Body, Body
Specification
With mounting hole for safety rope, with stop open function with one hand operation, replacement blade type, With mounting hole for safety rope, with stop open function with one hand operation, replacement blade type, Safety rope hook hole. One hand operation. Blade replacement type.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-MC40 60842625 42.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electric construction, switchboard connection
5
From Japan
On 2017-12-15 20:32:57
Cover with a thick space such as a thick cable clean in a short time It is good to peel off the coating.
This review is about item#60842625.
End processing of electric cable
4
From Japan
On 2015-10-25 17:15:08
I tried to buy it as "Would it be useful for KIV?" It seemed unsuitable. If you have a cable of CVT 100 Sq or so, you can process it with this. Because the muscles used are different from the knife machining up to now, hands hurt when I performed a number in a row. It is certain that construction speed is faster than knife. I purchased a replacement blade, but it seems to be stronger than I imagined. As a result, I am satisfied with success.
This review is about item#60842625.

Related Products