Buy more than* S$200* and get FREE SHIPPING

Electric Work Saw

Caution
This product is having electrical conductivity, so please be careful of electric shocks. For safety protection, wear protective glasses and work gloves when using and replacing the blade., This product is having electrical conductivity, so please be careful of electric shocks. For safety protection, wear protective glasses and work gloves when using and replacing the blade., This product is having electrical conductivity, so please be careful of electric shocks. For safety protection, wear protective glasses and work gloves when using and replacing the blade., This product is having electrical conductivity, so please be careful of electric shocks. For safety protection, wear protective glasses and work gloves when using and replacing the blade.
Purpose
Opening of gypsum board, veneer, Opening of gypsum board, veneer, Opening of gypsum board, veneer, Opening of gypsum board, veneer
Blade Length (mm)
150
Cutting Flute Width (mm)
1.3
Tooth Pitch (mm)
2.4
Plate Thickness (mm)
1.0
Body Weight (g)
196
Type
For Oshikiri
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 DK-SS150J 60842652 35.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products