Buy more than* S$200* and get FREE SHIPPING

CV&CVT Cable Stripper

5.00 (3)
Caution
Confirm bit is fixed firmly before use. Torsion bit is easily broken. Do not use torsion bit as it is easily broken. This is conductive product. May get electricity. For your safety, make sure to wear protective glasses and work glove during work., Confirm bit is fixed firmly before use. Torsion bit is easily broken. Do not use torsion bit as it is easily broken. This is conductive product. May get electricity. For your safety, make sure to wear protective glasses and work glove during work.
Purpose
Coating removal of CV and CVT cable., Coating removal of CV and CVT cable.
Materials (Blade)
Steel
Material (Body)
Aluminum
...see all
Product Options
ADD TO CART
Body Weight (g) Work Material Strip Width (mm) Compatible Cable Size (mm2) Compatible Driver Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Work Material Strip Width (mm) Compatible Cable Size (mm2) Compatible Driver Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
184 CV · CVT cable 34 150 (Impact) 14.4V to Replaceable 1PC 1 DK-MS150 60842713 109.90 SGD
Shipped after 2017-09-22
296 CV · CVT cable 43 325 (Impact) 14.4V to Replaceable 1PC 1 DK-MS325 60842747 139.90 SGD
Shipped after 2017-09-22
1101 CV · CVT cable 25 26 34 60 100 150 (Impact) 14.4V to - 1Set(3PC) 1 DK-MS3MSET 85843107 289.90 SGD
Shipped after 2017-09-22
300 CV · CVT cable 43 250 (Impact) 14.4V to Replaceable 1PC 1 DK-MS250 60842731 139.90 SGD
Shipped after 2017-09-22
297 CV · CVT cable 40 200 (Impact) 14.4V to Replaceable 1PC 1 DK-MS200 60842722 139.90 SGD
Shipped after 2017-09-26
409 CV · CVT cable 15 17 18 14 22 38 (Drill) 3.6V to - 1Set(3PC) 1 DK-MS3SSET 85843091 199.90 SGD
Shipped after 2017-09-22
2793 CV · CVT cable 15 17 18 25 26 34 40 43 14 22 38 60 100 150 200 250 325 (Impact) 14.4V to - 1Set(9PC) 1 DK-MS9SET 85843116 889.90 SGD
Shipped after 2017-09-22
138 CV CVT cable 25 60 (Impact) 14.4V to Can not be replaced 1PC 1 DK-MS60 60842695 90.95 SGD
Shipped after 2017-09-22
139 CV CVT cable 26 100 (Impact) 14.4V to Can not be replaced 1PC 1 DK-MS100 60842704 90.95 SGD
Shipped after 2017-09-26
62 CV CVT cable 15 14 (Drill) 3.6V to Can not be replaced 1PC 1 DK-MS14 60842661 62.59 SGD
In stock
63 CV CVT cable 17 22 (Drill) 3.6V to Can not be replaced 1PC 1 DK-MS22 60842677 62.59 SGD
In stock
64 CV CVT cable 18 38 (Drill) 3.6V to Can not be replaced 1PC 1 DK-MS38 60842686 62.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-05-06 10:39:16
It is a good tool.
This review is about item#60842704.
Electric construction work
5
From Japan
On 2016-04-03 15:51:50
Great workability! Depending on manufacturers in winter the hard clothing like metal is finished in just 1 second. I do perfect work without scratches on the core wire. Monotaro is the cheapest! I recommend it to peers!
This review is about item#60842704.
Peeling of electric wire
5
From Japan
On 2015-04-05 19:09:30
This is very convenient peeling work
This review is about item#60842677.

Related Products