Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Body Weight (g) Work Material TRUSCO Part Number Material (Body) Strip Width (mm) Compatible Cable Size (mm2) Compatible Replacement Blade Compatible Driver Materials (Blade) Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Work Material TRUSCO Part Number Material (Body) Strip Width (mm) Compatible Cable Size (mm2) Compatible Replacement Blade Compatible Driver Materials (Blade) Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
191 CV / CVT cable - Aluminum 18-33 60 DK-MSBM,DK-MSBM3 (Impact) 14.4V over Steel It can not be replaced 1PC 1 DK-MS60AJ 60842756 119.99 SGD
Shipped after 2018-04-27
330 CV / CVT cable - Aluminum 33-48 200 DK-MSBL,DK-MSBL3 (Impact) 14.4V over Steel Replaceable 1PC 1 DK-MS200AJ 60842783 169.99 SGD
Shipped after 2018-04-27
193 - 438-6621 - 19-34 100 DK-MSBM,DK-MSBM3 - - - 1pc 1 DK-MS100AJ 60842765 119.99 SGD
Shipped after 2018-04-27
230 - 438-6655 - 27-42 150 DK-MSBM,DK-MSBM3 - - - 1pc 1 DK-MS150AJ 60842774 129.99 SGD
Shipped after 2018-05-02
332 - 438-6701 - 36-51 250 DK-MSBL,DK-MSBL3 - - - 1pc 1 DK-MS250AJ 60842792 169.99 SGD
Shipped after 2018-04-27
328 - 438-6728 - 36-51 325 DK-MSBL,DK-MSBL3 - - - 1pc 1 DK-MS325AJ 60842801 169.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lead-in trunk connection
5
From Japan
On 2016-04-03 15:56:04
It is used for connection of drop wire. The peeling work of CVT which took a long time was second sacrifice. It is about as quick as possible. Brethren will definitely bite. It is recommended! It is!
This review is about item#60842756.
Electrical construction
5
From Japan
On 2014-05-11 03:57:03
The skin peeled easily and beautifully easily.
This review is about item#60842783.

Related Products