Buy more than* S$200* and get FREE SHIPPING

Plumb Bob String

Caution
To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat, protective glasses and work gloves., To prevent injury from installation needle, please do not press installation needle handle except during work time. For safety, wear hard hat, protective glasses and work gloves.
Purpose
Construction plumb holder and plumb bob., Construction plumb holder and plumb bob.
Material (thread)
Nylon
Compatible Plumb Mass(g)
100 to 200
Thread Length (m)
4
Material (case)
ABS resin
Body Weight (g)
150
Specification
With plumb bob 100g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-IM100 60842905 22.91 SGD
In stock
ADD TO CART

Related Products