Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Tajima Safety Belt

Caution
* Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
Reel type safety belt
Mounting Space (cm)
11
Material (lanyards)
High-strength fiber-filled polyester
Lanyards (length) (mm)
1100
Materials (hook)
Steel
Material (belt)
Nylon
Belt Color
Black
Belt Length (mm)
1250
Belt Width (mm)
50
Color
(Reel part) Smoke
Specification
Shock absorber / hook root (smart shock absorber)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR110L1-SBB 60842923 -
Discontinued
[x]
ADD TO CART

Related Products