Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tajima Safety Belt TR150 L2 One-Touch Belt Set

Caution
Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
Reel type safety belt
Mounting Space (cm)
(Main) 10, (second) 4
Material (rope)
Nylon
Material (lanyards)
High-strength polyester fiber filled
Lanyards (length) (mm)
(Main) 1500, (second) 80
Materials (hook)
Steel
Buckle
Cast aluminum one-touch buckle
Belt Width W x Length l (mm)
50x1250
Belt Color
Black
Body Weight (g)
2214
Color
(Reel section) Silver
Set Contents
Main lanyards / TR150L2 (with built-in shock absorber vertical reel) second run yards / R80L2 belt / one-touch (type rope hitting eight 14mm thickness) (black) TR150 hook hanger, hook hanger, L-D ring stop (black)
Specification
Built-in shock absorber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR150L2W-WB 60842932 249.99 SGD
In stock
ADD TO CART

Related Products