Buy more than* S$200* and get FREE SHIPPING

Tajima Safety Belt TR150 L1 2 Pockets Steel Belt Set

4.00 (5)
Caution
Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
Reel type safety belt
Mounting Space (cm)
(Main) 10, (second) 4
Material (rope)
Nylon
Material (lanyards)
High-strength polyester fiber filled
Lanyards (length) (mm)
(Main) 1500, (second) 80
Materials (hook)
Steel
Buckle
Steel one finger buckle
Belt Width W x Length l (mm)
50x1250
Belt Color
Black
Body Weight (g)
1946
Color
(Reel section) Smoke
Set Contents
Main lanyards / TA-L1TR150S (with built-in shock absorber vertical reel) second run yards / R80L1 belt / steel (type rope hitting eight 14mm thickness) (black) TR150 hanger hook, hook hanger, L type D ring stop (black)
Specification
Built-in shock absorber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR150L1W-SB 60842941 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Civil engineering work in progress
5
From Japan
On 2016-02-26 16:14:55
Safety belt is obliged to be attached, so we are happy with ease of use etc.
This review is about item#60842941.
Aerial work
3
From Japan
On 2015-11-24 16:58:01
As with any safety belt, I would like D ring attached.
This review is about item#60842941.
Purchase for workers' high place work
4
From Japan
On 2015-08-13 15:16:52
We have purchased for safety because the height work has increased. It is good to be able to purchase this item at 10% off in a situation that the budget is limited, but it is a proper maker item as it protects the life. I used chat to confirm the delivery date, but the response was also early and it was saved.
This review is about item#60842941.
Maintenance of industrial instruments
3
From Japan
On 2015-03-26 11:07:17
I bought a replacement L size belt separately because it is short in size. I think that there is L size from the beginning. I think that people of normal body type have no problem.
Work on site
5
From Japan
On 2015-01-11 13:39:46
I am using it cheaply, durable and good looking everyday.
This review is about item#60842941.

Related Products