Buy more than* S$200* and get FREE SHIPPING

Tajima Safety Belt Lanyards L1

2.50 (2)
Caution
Safety belt-related equipment and safety belt is a consumable item. Performance degrades due to wear, etc. while you are using. Please be sure to read the instruction manual before use.
Purpose
2pcs safety belt rope
Material (rope)
Nylon
Lanyards (Diameter)(mm)
14
Hook Full Length (mm)
215
Materials (hook)
Steel
Hook Opening (mm)
60
Color
(Rope) Black
Material
(Hook hanger) PP / polypropylene
...see all
Product Options
ADD TO CART
Lanyards (length) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (length) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 606 1PC 1 R80L1 60842957 59.15 SGD
In stock
1000 626 1PC 1 R100L1 60842966 63.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Mechanical engineer
3
From Japan
On 2017-05-02 22:54:12
I bought it for 2 chairs, but the price is also cheap and I think that the feeling of use is good.
This review is about item#60842957.
Painting work at altitude
2
From Japan
On 2014-03-15 02:11:47
Wear on the included belt, because the pin of the hook will soon disengage, is not it better to attach the ring D?
This review is about item#60842957.

Related Products