Buy more than* S$200* and get FREE SHIPPING

TR150 Hanger Hook

1.00 (1)
Caution
If you use it in the wrong way, there is a possibility of falling, etc., so never do it.
Purpose
Safety belt component hook hanger
Body Dimensions (Width x Depth x Height) (mm)
24x28x75
Body Weight (g)
17
Material
Stainless steel (part paid hook)
Specification
For TR150 vertical safety belt exclusive use
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-FHTR 60842993 8.49 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aerial work
1
From Japan
On 2014-07-20 14:01:30
Making is fun, for people who do not work broken immediately caught
This review is about item#60842993.

Related Products