Buy more than* S$200* and get FREE SHIPPING

Solvent Gloves, Polyurethane No.1

Palm Width (cm)
11.6
Material (surface)
Polyurethane
Material (reverse side)
Cotton
Middle Finger Length (cm)
7.9
Overall Length (cm)
26
Size
One Size Fits All
Color
Gray & White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.1 75312237 56.33 SGD
In stock
ADD TO CART

Related Products