Buy more than* S$200* and get FREE SHIPPING

Urethane Kneepad

4.33 (3)
Caution
Contact with gasoline, mineral oil, strong acid, toluene, and chlorobenzene etc., cause erosion.
Dimensions (Vetical x Horizontal x Thickness) (mm)
446x210x30
Material
EVA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1114421 75077292 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When jacking up
4
From Japan
On 2016-04-21 14:59:47
When jacking up, the knee got dirty.
This review is about item#75077292.
Tire exchange
4
From Japan
On 2015-11-19 15:22:42
Knee does not have a bottom and can be relieved with confidence.
This review is about item#75077292.
I am doing PAT of knees when car jack UP
5
From Japan
On 2015-08-03 16:50:03
We are pleased to offer you cheap at all times.
This review is about item#75077292.

Related Products