Buy more than* S$200* and get FREE SHIPPING

Twaron Cold Protection Gloves No.168

3.00 (1)
Material (surface)
Natural rubber
Material (reverse side)
Acrylic cotton
Color
Brown
Thickness (mm)
2.2
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.5 LL 26.2 8.5 1Pair 1 No.169 75312666 -
Discontinued
[x]
29 L 24 8.5 1Pair 1 No.169 75312657 -
Discontinued
[x]
28.5 M 23 7.4 1Pair 1 No.169 75312641 11.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Factory facility management, inspection etc. (outdoor work)
3
From Japan
On 2016-01-27 15:29:53
It was good to keep warmth, but cuffs were long and inconvenient to work. Check other part number, select things suitable for work.
This review is about item#75312657.

Related Products