Buy more than* S$200* and get FREE SHIPPING

Thick Natural Rubber Gloves No.200

Material (surface)
Natural rubber
Material (reverse side)
Cotton flocking
Overall Length (cm)
35
...see all>
Product Options
ADD TO CART
Size Color Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L Green 0.5 11.3 8.4 1Pair 1 No.200 75312736 4.99 SGD
In stock
M Green - 10.1 7.6 1Pair 1 No.200 75312727 4.99 SGD
In stock
M Pink - 10.1 7.6 1Pair 1 No.200 75312711 4.99 SGD
In stock
ADD TO CART

Related Products