Buy more than* S$200* and get FREE SHIPPING

Thick Natural Rubber Gloves, Long No.215

4.00 (1)
Palm Width (cm)
10.2
Material (surface)
Natural rubber
Material (reverse side)
Cotton flocking
Overall Length (cm)
42
Size
M
...see all>
Product Options
ADD TO CART
Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Pink 1Pair 1 No.215 75312745 6.99 SGD
In stock
0.55 Orange 1Pair 1 No.215 75312754 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning around the water
4
From Japan
On 2015-06-03 21:33:55
While it is a material that feels the thickness, it is soft and easy to use. It is also a good point that the cuffs are solid and easy to wear and remove. I feel thankful if there is expansion other than M size.
This review is about item#75312754.

Related Products