Buy more than* S$200* and get FREE SHIPPING

Cold Protection Gloves No.335

3.67 (3)
Material (surface)
Natural rubber
Material (reverse side)
Acrylic polyester
Color
Orange
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.7 8.3 28 LL 434-3450 1Pair 1 No.335 75312824 -
Discontinued
[x]
21.7 8.2 27 L 434-3441 1Pair 1 No.335 75312815 -
Discontinued
[x]
20.2 7.5 25 S 434-3476 1Pair 1 No.335 75312797 -
Discontinued
[x]
20.7 7.6 26 M 434-3468 1Pair 1 No.335 75312806 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
External construction work
4
From Japan
On 2016-02-06 19:36:02
Although it worked in the cold season when it snowed, it was a little expensive compared to the previous product in combination with Cairo, but it was very warm and durable.
This review is about item#75312806.
Working outside (in the snow)
4
From Japan
On 2015-01-13 13:09:25
This warmth at this price is satisfactory.
This review is about item#75312806.
On site work
3
From Japan
On 2015-01-11 14:06:26
It is warm even if the wind is blowing, but it is too thick and I can not use the fingertips ... I think that it is good for work such as carrying baggage, using a hammer.
This review is about item#75312806.

Related Products