Buy more than* S$200* and get FREE SHIPPING

Cowhide Leather Gloves

Palm Width (cm)
11
Around Palms (cm)
22
Material (surface)
Cow split leather, instep: hosiery (cotton)
Material (reverse side)
Cloth
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Size
Free
Color
Gray
Thickness (mm)
1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.455 75312946 7.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products