Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Leather Gloves

Palm Width (cm)
12.5
Around Palms (cm)
25
Middle Finger Length (cm)
8
Overall Length (cm)
34
Size
Free
Color
Gray
Thickness (mm)
1.5
Material
Cow split leather
Specification
With patch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.460 75312973 16.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products