Buy more than* S$200* and get FREE SHIPPING

Welding Split Leather Five Finger Gloves W-335 Outside Stitch

Palm Width (cm)
12.5
Around Palms (cm)
25
Middle Finger Length (cm)
8.5
Overall Length (cm)
33.5
Size
One Size Fits All
Color
Gray
Thickness (mm)
1.3
Material
Cow split leather
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.460 75312991 15.22 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products