Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Split Leather Five Finger Gloves W-115

5.00 (1)
Palm Width (cm)
12.5
Around Palms (cm)
25
Middle Finger Length (cm)
9
Overall Length (cm)
34.5
Size
One Size Fits All
Color
Orange & Gray
Thickness (mm)
1.2
Material
Hand part: cow leather table, sleeves: cow split leather
Specification
With patch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.461 75313007 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For welding work
5
From Japan
On 2016-10-09 20:16:33
Leather material and finish are durable and perfect. I am satisfied to a great extent.
This review is about item#75313007.

Related Products