Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Twaron Hard Glove

3.50 (2)
Material (surface)
Nitrile rubber
Material (reverse side)
Cotton, polyester
Color
Power green
...see all>
Product Options
ADD TO CART
Material (palmar) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Functions TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (palmar) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Functions TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 8.6 26 LL - - 1Pair 1 565 75313314 8.99 SGD
Shipped after 2018-04-23
- 20 7.2 25 S Oil 324-7015 1pair 1 565 75313287 8.99 SGD
Shipped after 2018-04-23
Pig grain leather 21.5 7.8 25.5 M - - 1Pair 1 565 09211684 7.99 SGD
Shipped after 2018-04-23
Pig grain leather 23.0 8.4 26 L - 324-6990 1Pair 1 565 09211693 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used when applying formwork oil, etc.
4
From Japan
On 2017-06-02 23:52:49
It's pretty good, but it's a difficult point to be expensive. Usability is very good.
This review is about item#75313296.
During acidic work
3
From Japan
On 2016-07-07 11:14:53
Because it is rubber, it seems that it is hard to work with your fingertips.
This review is about item#09211693.

Related Products