Buy more than* S$200* and get FREE SHIPPING

Medium Thick PVC Gloves No.777

4.50 (2)
Material (surface)
Vinyl chloride resin
Color
Blue
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.4 Rayon cotton flocking 7.8 32 L 1Pair 1 No.777 75313865 3.99 SGD
In stock
20.1 Rayon, cotton (flocked) 7.6 32 M 1Pair 1 No.777 75313856 3.99 SGD
In stock
18.8 Rayon, cotton (flocked) 7 31.5 S 1Pair 1 No.777 75313847 3.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2017-11-07 09:09:37
I feel the size is a bit small and tight. It has durability, lasts longer.
This review is about item#75313856.
For the work of fine things not touched with bare hands
5
From Japan
On 2016-03-10 19:26:07
It is better to be easy to wear off or remove
This review is about item#75313865.

Related Products