Buy more than* S$200* and get FREE SHIPPING

Urethane Coated Gloves, Comfortable Unlined No.800

Purpose
Harvest of vegetables and fruits, selecting, food-related, product inspection, precision instruments, handling of parts, etc.
Material (surface)
Polyurethane
Material (reverse side)
Nylon
Color
Green
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 S 404-0732 16.2 6.8 1Pair 1 No.800 75267762 -
Discontinued
[x]
22.5 M 404-0724 17.8 7.2 1Pair 1 No.800 75267771 -
Discontinued
[x]
23 L 404-0716 18.4 7.6 1Pair 1 No.800 75267787 -
Discontinued
[x]
24 LL 404-0708 19.4 8 1Pair 1 No.800 75267796 -
Discontinued
[x]
ADD TO CART

Related Products