Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Coated Gloves, Comfortable Unlined Reinforced Fingertip No.802

Material (surface)
Polyurethane
Material (reverse side)
Nylon polyester
Color
Blue
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 7.8 22.5 M 1Pair 1 No.802 75313883 4.99 SGD
In stock
9.3 8.2 23.5 L 1Pair 1 No.802 75313892 4.99 SGD
In stock
9.6 8.5 24.5 LL 1Pair 1 No.802 75313901 4.99 SGD
In stock
8.5 7.5 21.5 S 1Pair 1 No.802 75313874 4.99 SGD
In stock
ADD TO CART

Related Products