Buy more than* S$200* and get FREE SHIPPING

Cutting glove on back side K-165

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Functions
耐切 wounds
Color
yellow
Material
Kevlar fiber 60%, 40% cotton
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 7.3 22 S 1bag(10pair) 1 - 75314276 119.90 SGD
Shipped after 2017-12-28
9.8 8.3 23 L 1bag(10pair) 1 - 75314294 119.90 SGD
Shipped after 2017-12-28
8.8 7.8 23 M 1bag(10pair) 1 - 75314285 119.90 SGD
Shipped after 2017-12-28
ADD TO CART

Related Products