Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent Color Tapes

4.00 (3)
Purpose
Danger signs on gatepost and fence. Safety mark on bicycle and tricycle. Mark on school bag, bag, and umbrella
Length (m)
1
Width (mm)
19
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Roll 1 5023 85856662 4.99 SGD
In stock
Red 1Roll 1 5022 85856653 4.99 SGD
In stock
Orange 1Roll 1 5026 85856696 4.99 SGD
In stock
Green 1Roll 1 5027 85856705 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2016-05-02 14:47:12
Length slightly halfway
This review is about item#85856696.
Reflector of large cargo
5
From Japan
On 2016-03-26 10:58:19
The color of the fluorescent red frame of the reflection plate is getting bald and it is necessary to receive an indication by the inspector at the vehicle inspection, three turns for a width of 19 mm, 1 m winding per one unit. If we also sell 3 m of winding, I think that it is good just for one car.
This review is about item#85856653.
Put on a child's bicycle as a reflection tape
5
From Japan
On 2015-02-24 23:57:29
I like it with vivid colors. Adhesion is also sufficient, I think that it is easy to use.
This review is about item#85856653.

Related Products